This item is Discontinued.
This item is Discontinued.
30 Gallon D Vacuum Generating Head, Standard Cartridge, 60 cfm (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N301D
- Zoro #
- G3151745
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- 30 Gallon D Vacuum Generating Head
- Air Flow
- 60 cfm
- Vacuum Capacity
- 30 gal.
- Application
- Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
- Net Weight
- 39 lb.
- Filter Type
- Standard
- Includes
- (1) Vacuum Generating Head
- Vacuum Product Grouping
- Wet/Dry Vacuum Cleaners
Description
Shop Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.