335-75XT036AA Xtra Thrust 36 Inch Aluminumextension W-Alum. Nozzl

  • Mfr # 335-75XT036AA
  • Zoro # G204154827
product price: 
$
99.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
335-75XT036AA
Zoro #
G204154827
UPC #
-
Country of Origin
United States

Description

Comes with a full length trigger and an aluminum venturi nozzle which increases thrust and limits static pressure to less than 30 psi if the tip is blocked.
  • Extension Length: 36".
  • Inlet Size: 1/4 in (FNPT).
  • Operating Pressure: 150.0 psi [Max].
  • Material: Aluminum Extension.
  • Body Material: Cast Aluminum.
  • Control Type: Trigger.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews