Shop GUARDAIR

335-75XXT Xtra Thrust Safety Air Gun

  • Mfr # 335-75XXT
  • Zoro # G603904313

product price: 
$
70.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
335-75XXT
Zoro #
G603904313
UPC #
-
Country of Origin
United States

Description

Comes with a full length trigger and an aluminum venturi nozzle which increases thrust and limits static pressure to less than 30 psi if the tip is blocked.
  • Inlet Size: 1/4 in (FNPT).
  • Operating Pressure: 150.0 psi [Max].
  • Material: Aluminum Extension.
  • Body Material: Cast Aluminum.
  • Control Type: Trigger.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.