This item is Discontinued.

Guardair 55 Gallon D Vacuum Generating Head, 60 cfm N551DK

This item is Discontinued.

Guardair

55 Gallon D Vacuum Generating Head, 60 cfm (Discontinued)

Mfr # N551DK
Zoro # G3151788
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N551DK
Zoro #
G3151788
UPC #
-
Country of Origin
United States

Details

Item
55 Gallon D Vacuum Generating Head
Air Flow
60 cfm
Vacuum Capacity
55 gal.
Net Weight
52 lb.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
(1) Vacuum Generating Head
Application
Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge

Description

Shop Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.