This item is Discontinued.

Guardair Drum-Top Vacuum Head, 30 gal, 89 CFM N301B

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, 30 gal, 89 CFM (Discontinued)

Mfr # N301B
Zoro # G8258126
UPC # 690773013446
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N301B
Zoro #
G8258126
UPC #
690773013446
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
2 in
Vacuum Hose Length
20 ft

Details

Filter Type
Standard
Air Flow
89 cfm
Static Water Lift
185"
Air Inlet
1/2 in FNPT
Includes
30 gal Vacuum Generating Head
Vacuum Filter
Cartridge
Minimum Air Compressor
15 hp
Vacuum Capacity
30 gal.
Application
Sludge
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Net Weight
41 lb.
Air Requirements
68 cfm
Sound Level dBA
102
Tank Material
Drum Sold Separately
Item
Pneumatic Drum-Top Vacuum Head
Standards
OSHA
Static Pressure
185 in
Vacuum Pickup Type
Wet/Dry
Inlet Connection Gender
Female
Vacuum Filtration Type
Standard
Inlet Connection Type
Threaded
Inlet Air Pressure
100 psi
Vacuum Air Flow
89 cfm
Inlet Air Flow
68 cfm
For Drum Capacity
30 gal
Sound Level
102 dB
Number of Power Heads
1
Vacuum Power Source
Pneumatic
Power Source
Pneumatic
Power Source - TS Only
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 30 gal, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded, Includes 30 gal Vacuum Generating Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.