This item is Discontinued.

Guardair Drum-Top Vacuum Head, HEPA , 20 cfm N101S

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, HEPA , 20 cfm (Discontinued)

Mfr # N101S
Zoro # G1836009
UPC # 690773031624
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N101S
Zoro #
G1836009
UPC #
690773031624
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
20 ft

Details

Filter Type
Standard
Air Flow
20 cfm
Net Weight
32 lb.
Item
Pneumatic Drum-Top Vacuum Head
Sound Level dBA
96
Includes
(1) Vacuum Generating Head
Air Inlet
1/2 in FNPT
Static Water Lift
105"
Standards
OSHA
Horizontal Reach
20 ft.
Application
Chips, Dust, Debris, Liquids, Sludge
Vacuum Filter
Cartridge
Vertical Lift
9 ft.
Vacuum Capacity
10 gal.
Air Requirements
20 cfm
Minimum Air Compressor
4.4 hp
Static Pressure
105 in
Number of Power Heads
1
Sound Level
96 dB
Inlet Connection Type
Threaded
Vacuum Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Inlet Air Pressure
100 psi
Inlet Air Flow
20 cfm
Vacuum Power Source
Pneumatic
Vacuum Air Flow
61 cfm
Inlet Connection Gender
Female
For Drum Capacity
10 gal
Power Source - TS Only
Pneumatic
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 10 gal, Vacuum Air Flow 61 cfm, Static Pressure 105 in, Sound Level 96 dB, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 4.4 hp, Inlet Air Flow 20 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews