This item is Discontinued.

Guardair Drum-Top Vacuum Head, HEPA , 47 cfm N101D

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, HEPA , 47 cfm (Discontinued)

Mfr # N101D
Zoro # G1835911
UPC # 690773031570
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N101D
Zoro #
G1835911
UPC #
690773031570
Country of Origin
United States
Filter Type
Standard
Air Flow
47 cfm
Item
Pneumatic Drum-Top Vacuum Head
Vacuum Filter
Cartridge
Air Requirements
47 cfm
Vacuum Capacity
10 gal
Application
Chips, Dust, Debris, Liquids, Sludge
Static Water Lift
213"
Includes
(1) Vacuum Generating Head
Vertical Lift
18 ft.
Air Inlet
1/2 in FNPT
Net Weight
32 lb
Horizontal Reach
20 ft.
Standards
OSHA
Minimum Air Compressor
10 hp
Sound Level dBA
101
Static Pressure
213 in
Inlet Connection Gender
Female
Number of Power Heads
1
Inlet Air Pressure
100 psi
Vacuum Power Source
Pneumatic
Vacuum Filtration Type
HEPA
Sound Level
101 dB
Vacuum Air Flow
60 cfm
Inlet Air Flow
47 cfm
Inlet Connection Type
Threaded
For Drum Capacity
10 gal
Vacuum Pickup Type
Wet/Dry
Power Source - TS Only
Pneumatic
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 10 gal, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Inlet Air Flow 47 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded, Standards OSHA

Ratings & reviews