This item is Discontinued.

Guardair Drum Vacuum, 10 gal, 61 cfm N101MC

This item is Discontinued.

Guardair

Drum Vacuum, 10 gal, 61 cfm (Discontinued)

Mfr # N101MC
Zoro # G1836027
UPC # 690773031600
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N101MC
Zoro #
G1836027
UPC #
690773031600
Country of Origin
United States

Dimensions

Tank Size
10 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
10 ft
Air Hose Dia.
3/8 in
Air Hose Length
12 ft

Details

Item
Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
61 cfm
Static Pressure
100 in
Tank Material
Steel
Tank Dry Capacity
10 gal
Tank Wet Capacity
10 gal
Vacuum Collection Type
Bagless
Standards
OSHA
Vacuum Capacity
10 gal.
Vacuum Filter
Cartridge
Air Requirements
20 cfm
Vertical Lift
9 ft.
Sound Level dBA
55/49/45 dBA
Application
Chips, Dust, Debris, Liquids, Sludge
Filter Type
Standard
Minimum Air Compressor
5 hp
Net Weight
49 lb.
Air Inlet
3/8 in FNPT
Static Water Lift
105"
Includes
10 gal Drum, Standard Cartridge Filter, 3/8 in x 12 ft Coiled Air Hose, 1.25 in x 10 ft Standard Duty Vacuum Hose, 9 in Plastic Crevice Tool, 19 in Plastic Wand, 3 in Round Brush Tool, 5 in Wide Plastic Utility Tool
Horizontal Reach
10 ft.
Inlet Air Flow
61 cfm
Inlet Air Pressure
100 psi
Vacuum Power Source
Pneumatic
Sound Level
93 dB
Inlet Connection Gender
Female
Inlet Connection Type
Threaded
Vacuum Filtration Type
Standard
Vacuum Air Flow
61 cfm
Power Source - TS Only
Pneumatic
Filter Included
Standard
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 61 cfm, Static Pressure 100 in, Sound Level 93 dB, Tank Material Steel, Tank Size 10 gal, Tank Dry Capacity 10 gal, Tank Wet Capacity 10 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 10 ft, Minimum Air Compressor 5 hp, Air Hose Dia. 3/8 in, Air Hose Length 12 ft, Inlet Air Flow 61 cfm, Inlet Air Pressure 100 psi, Air Inlet 3/8 in FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews