This item is Discontinued.
This item is Discontinued.
Drum Vacuum, 30 gal. Tank Sz (Discontinued)
Mfr #
N301BCXATEX
Zoro #
G0032669
UPC # 690773027160
Country of Origin United States
Category Vacuum Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N301BCXATEX
- Zoro #
- G0032669
- UPC #
- 690773027160
- Country of Origin
- United States
Dimensions
- Hose Dia.
- Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2"
- Length
- 38 1/4 in
- Width
- 24 in
- Height
- 23 1/4 in
- Hose Length
- 20 ft.
- Vacuum Hose Length
- 20 ft
- Vacuum Hose Dia.
- 1 1/2 in
- Tank Size
- 30 gal
- Air Hose Length
- 20 ft
- Air Hose Dia.
- 3/4 in
- Fits Chest Size
- Electrically Conductive Cage, Exhaust Silencer, Generating Head, Heavy Duty
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Filter Efficiency 98 Percent at 10 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Tank Material Steel, Tank Size 30 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 89 cfm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.