This item is Discontinued.

Guardair Drum Vacuum, 55 gal. Tank Sz N552BCXATEX

This item is Discontinued.

Guardair

Drum Vacuum, 55 gal. Tank Sz (Discontinued)

Mfr # N552BCXATEX
Zoro # G0032687
UPC # 690773027146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N552BCXATEX
Zoro #
G0032687
UPC #
690773027146
Country of Origin
United States

Dimensions

Hose Dia.
Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2"
Length
48 in
Width
27 3/4 in
Height
24 1/2 in
Hose Length
20 ft.
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
20 ft
Air Hose Length
20 ft
Tank Size
55 gal
Air Hose Dia.
3/4 in
Fits Chest Size
Dual Generating Head, Electrically Conductive Cage, Heavy Duty, Silencer

Details

Filter Type
Standard
Air Flow
163 cfm
Tank Material
Steel
Includes
4 ft Wand, 12 in Wide Floor Tool, 1.5 in x 20 ft Hose, 24 in Metal Crevice Tool, (3) Retaining Springs, 3/4 in x 20 ft Air Hose, Steel Drum, Drum Dolly
Standards
ATEX
Vacuum Capacity
55 gal.
Net Weight
122 lb.
Item
Drum Top Vacuum Head
Air Inlet
3/4 in FNPT
Minimum Air Compressor
25 hp
Static Pressure
185 in
Weight
103.7 lb
Inlet Air Flow
89 cfm
Vacuum Air Flow
163 cfm
Filter Efficiency
98% at 10 microns
Inlet Connection Type
Threaded
Tank Dry Capacity
30 gal
Vacuum Collection Type
Bagless
Sound Level
102 dB
Vacuum Filtration Type
Standard
Features
Dual Generating Head, Electrically Conductive Cage, Heavy Duty, Silencer
Tank Wet Capacity
30 gal
Inlet Connection Gender
Female
Inlet Air Pressure
80 to 120 psi
Vacuum Pickup Type
Wet/Dry
Vacuum Power Source
Pneumatic
Power Source - TS Only
Pneumatic
Filter Included
Standard
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Filter Efficiency 98 Percent at 10 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 163 cfm, Static Pressure 185 in, Sound Level 102 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 25 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 89 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.