Guardair
Drum Vacuum, Cartridge Filter 73 cfm
- Zoro #: G8179211
- Mfr #: MV2000
Hover or click to zoom Tap to zoom
Key Features
- Air Flow: 73 cfm
- Filter Type: Cartridge Filter
- Tank Size: 5.5 gal
- Vacuum Hose Dia.: 1/2 in
- Static Pressure: 77 in
- Tank Material: Plastic
- Vacuum Capacity: 5-1/2 gal.
- Application: Quickly and Effectively Sucks up Debris, Metal Chips, Dirt, Sawdust, and Fine Materials Including Powders and Talc
$863.99
Subtotal: $863.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Guardair #MV2000 Specifications
- Zoro #: G8179211
- Mfr #: MV2000
- UPC #: 690773026378
- Air Flow: 73 cfm
- Filter Type: Cartridge Filter
- Tank Size: 5.5 gal
- Vacuum Hose Dia.: 1/2 in
- Static Pressure: 77 in
- Tank Material: Plastic
- Vacuum Capacity: 5-1/2 gal.
- Application: Quickly and Effectively Sucks up Debris, Metal Chips, Dirt, Sawdust, and Fine Materials Including Powders and Talc
- Net Weight: 13 lb.
- Sound Level dBA: 88 dBA
- Vacuum Filter: Cartridge
- Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
- Item: Drum Vacuum
- Air Requirements: 21 cfm
- Includes: Hose, Crevice Tool, Gasket, Exhaust Bag and Cartridge Filter, 1 1/2 in ID x 10 ft Vacuum Hose
- Static Water Lift: 77"
- Air Inlet: 3/8 in Quick Connect
- Vacuum Hose Length: 10 ft
- Minimum Air Compressor: 4.7 hp
- Inlet Connection Type: Quick Connect
- Inlet Air Pressure: 100 psi
- Sound Level: 88 dB
- Vacuum Pickup Type: Wet/Dry
- Vacuum Power Source: Pneumatic
- Tank Wet Capacity: 5.5 gal
- Inlet Air Flow: 21 cfm
- Vacuum Filtration Type: Standard
- Inlet Connection Gender: Female
- Vacuum Collection Type: Bagless
- Tank Dry Capacity: 5 1/2 gal
- Vacuum Air Flow: 73 cfm
- Country of Origin (subject to change): United States
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 73 cfm, Static Pressure 77 in, Sound Level 88 dB, Tank Material Plastic, Tank Size 5.5 gal, Tank Dry Capacity 5 1/2 gal, Tank Wet Capacity 5.5 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1/2 in, Vacuum Hose Length 10 ft, Minimum Air Compressor 4.7 hp, Inlet Air Flow 21 cfm, Inlet Air Pressure 100 psi, Air Inlet 3/8 in Quick Connect, Inlet Connection Gender Female
Reviews of Guardair #MV2000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm N201SCNED
- GUARDAIR 55 Gallon D Vacuum Generating Head, 60 cfm N551D
- GUARDAIR Static-Conductive Drum Vacuum, Standard 89 cfm N551BCXNED
- GUARDAIR Static Conductive Machine Vac MV2000NED
- GUARDAIR Static-Conductive Drum Vacuum, Standard 163 cfm N552BCNED
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM850NED
- GUARDAIR Guardair Static Conductive Machine Vacuum Mounted Pneumatic Vacuum, 5-1/2 Gallon Cap. MV2000NED
- MILWAUKEE TOOL M18 Wet/Dry Vac* ML0880-20P
- SUN JOE 12-Gal 1200W 6.5 Pk HP Wet/Dry Shop Vac, HEPA Filtration, Wheeled w/Attachments SWD16000
- TORNADO Drum Vacuum, Standard 83 cfm 95953
- DREAMETECH Wet and Dry Vacuum, White H11
- Guardair Wet Dry Vacuums