Shop GUARDAIR
Create Account
Heavy-Duty Standard Gasket Cutter Kit, 0 to 25 in
- Mfr # 335-AX6020
- Zoro # G104154996
product price:Â
$
633.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335-AX6020
- Zoro #
- G104154996
- UPC #
- 690773030252
- Country of Origin
- United States
Description
Features
- Chrome plated, steel extension bars.
- Easy-to-read, engraved, precision scale.
- Ergonomic design offers secure, comfortable grip.
- Premium, brass cutter block with contoured edges to minimize gasket material buckling and assure precision cuts.
- Rugged storage case
- Cutting Capacity - 0.25 - 25 in.
- Cutting Diam - 0.25 - 25 in.
- Handle Color - Natural (Wood)
- Material - Brass, Steel, Wood
- Includes - 18 in. Cutting Board Center Pin Ferrules - 2 installed, Bolt Hole Locator Template, Center Pin Handle, Cutter Block Assembly, Cutting Knob, Disc Pin, Dove Tail Designer Template, Extension Bar 13-25 in., Extension Bar Pivot Post, Long Center Pin, Medium Center Pin, Pivot Post, Post with Offset Pin, Short Center Pin, Storage Case, Knurled Nut for Pivot Post - 3 pieces, Heavy-Duty Blades - 6 pieces, Standard Blades - 6 pieces
- Item Weight - 11.30 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.