This item is Discontinued.

Guardair Drum-Top Vacuum Head, HEPA , 20 cfm N301S

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, HEPA , 20 cfm (Discontinued)

Mfr # N301S
Zoro # G1836079
UPC # 690773013552
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N301S
Zoro #
G1836079
UPC #
690773013552
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
20 ft

Details

Filter Type
Standard
Air Flow
20 cfm
Static Water Lift
105"
Horizontal Reach
20 ft.
Vacuum Capacity
20 gal.
Sound Level dBA
96
Includes
(1) Vacuum Generating Head
Net Weight
44 lb.
Application
Chips, Dust, Debris, Liquids, Sludge
Minimum Air Compressor
4.4 hp
Item
Pneumatic Drum-Top Vacuum Head
Vacuum Filter
Cartridge
Air Requirements
20 cfm
Air Inlet
1/2 in FNPT
Standards
OSHA
Vertical Lift
9 ft.
Static Pressure
105 in
Inlet Air Flow
20 cfm
Vacuum Power Source
Pneumatic
Vacuum Air Flow
61 cfm
Inlet Air Pressure
100 psi
Sound Level
96 dB
Inlet Connection Type
Threaded
Vacuum Pickup Type
Wet/Dry
For Drum Capacity
20 gal
Inlet Connection Gender
Female
Vacuum Filtration Type
HEPA
Number of Power Heads
1
Power Source - TS Only
Pneumatic
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 20 gal, Vacuum Air Flow 61 cfm, Static Pressure 105 in, Sound Level 96 dB, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 4.4 hp, Inlet Air Flow 20 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.