This item is Discontinued.

Guardair Drum-Top Vacuum Head, HEPA , 68 cfm N301BK

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, HEPA , 68 cfm (Discontinued)

Mfr # N301BK
Zoro # G8254163
UPC # 690773013453
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N301BK
Zoro #
G8254163
UPC #
690773013453
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
2 in
Vacuum Hose Length
20 ft

Details

Filter Type
Standard
Air Flow
89 cfm
Sound Level dBA
102
Air Requirements
68 cfm
Minimum Air Compressor
15 hp
Includes
(1) 2 in x 20 ft Standard Duty Vinyl Vacuum Hose, (1) 24 in Metal Crevice Tool, (1) 4 ft Aluminum Wand with 12 in Wide Floor Tool, (3) Retaining Springs
Net Weight
55 lb.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Tank Material
Drum Sold Separately
Static Water Lift
185"
Item
Pneumatic Drum-Top Vacuum Head
Horizontal Reach
20 ft.
Application
Sludge
Vacuum Filter
Cartridge
Vacuum Capacity
30 gal.
Air Inlet
1/2 in FNPT
Standards
OSHA
Static Pressure
185 in
Sound Level
102 dB
Inlet Air Flow
68 cfm
Inlet Connection Type
Threaded
Vacuum Power Source
Pneumatic
Number of Power Heads
1
For Drum Capacity
30 gal
Inlet Connection Gender
Female
Vacuum Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Inlet Air Pressure
100 psi
Vacuum Air Flow
89 cfm
Power Source
Pneumatic
Power Source - TS Only
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 30 gal, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.