This item is Discontinued.

Guardair Drum-Top Vacuum Head, HEPA , 68 cfm N551BK

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, HEPA , 68 cfm (Discontinued)

Mfr # N551BK
Zoro # G8525072
UPC # 690773013637
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N551BK
Zoro #
G8525072
UPC #
690773013637
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
2 in
Vacuum Hose Length
20 ft

Details

Filter Type
Standard
Air Flow
89 cfm
Application
Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
Air Inlet
1/2 in FNPT
Tank Material
Drum Sold Separately
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Net Weight
60 lb.
Minimum Air Compressor
15 hp
Horizontal Reach
20 ft.
Includes
(1) 2 in x 20 ft Standard Duty Vinyl Vacuum Hose, (1) 24 in Metal Crevice Tool, (1) 4 ft Aluminum Wand with 12 in Wide Floor Tool, (3) Retaining Springs
Vacuum Capacity
55 gal.
Item
Pneumatic Drum-Top Vacuum Head
Static Water Lift
185"
Sound Level dBA
102
Vacuum Filter
Cartridge
Air Requirements
68 cfm
Standards
OSHA
Static Pressure
185 in
Inlet Connection Type
Threaded
Number of Power Heads
1
Inlet Air Flow
68 cfm
Sound Level
102 dB
Vacuum Pickup Type
Wet/Dry
Inlet Connection Gender
Female
For Drum Capacity
55 gal
Vacuum Air Flow
89 cfm
Inlet Air Pressure
100 psi
Vacuum Filtration Type
HEPA
Vacuum Power Source
Pneumatic
Power Source
Pneumatic
Power Source - TS Only
Pneumatic
Power Source - old
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 55 gal, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.