This item is Discontinued.

Guardair QuietForce Air Gun, Cluster Nozzle, 82 dB 74GMAC

QuietForce Air Gun, Cluster Nozzle, 82 dB (Discontinued)

  • Mfr # 74GMAC
  • Zoro # G0029771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74GMAC
Zoro #
G0029771
UPC #
690773025272
Country of Origin
United States

Dimensions

Overall Length
6.7"
Air Gun Inlet Size
1/4" (F)NPT

Details

Application
Noise Sensitive Areas
Max. dBA
82
Nozzle
Cluster Nozzle
Item
QuietForce Air Gun,Cluster Nozzle,82 dB
Air Consumption
56 cfm

Description

QuietForce Air Gun,Cluster Nozzle,82 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.