This item is Discontinued.

Guardair Static-Conductive Drum Vacuum, 20 gal, 61 cfm N201SCNED

This item is Discontinued.

Guardair

Static-Conductive Drum Vacuum, 20 gal, 61 cfm (Discontinued)

Mfr # N201SCNED
Zoro # G1835957
UPC # 690773031723
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N201SCNED
Zoro #
G1835957
UPC #
690773031723
Country of Origin
United States
Item
Static-Conductive Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
61 cfm
Static Pressure
105 in
Tank Material
Steel
Tank Dry Capacity
20 gal
Tank Wet Capacity
20 gal
Vacuum Collection Type
Bagless
Standards
OSHA
Vacuum Capacity
20 gal.
Vertical Lift
9 ft.
Sound Level dBA
55 dBA
Application
Chips, Dust, Debris, Liquids, Sludge
Air Requirements
20 cfm
Minimum Air Compressor
5 hp
Air Inlet
1/2 in FNPT
Static Water Lift
105"
Horizontal Reach
20 ft.
Net Weight
94 lb.
Includes
Static Conductive Air Hose 1/2 in x 20 ft, 24 in Metal Crevice Tool, 4 ft Aluminum Wand, 12 in Wide Floor Tool
Vacuum Filter
Cartridge
Filter Type
Standard
Inlet Connection Type
Threaded
Vacuum Filtration Type
Standard
Inlet Air Pressure
100 psi
Inlet Connection Gender
Female
Vacuum Air Flow
61 cfm
Sound Level
96 dB
Vacuum Power Source
Pneumatic
Inlet Air Flow
20 cfm
Power Source - TS Only
Pneumatic
Filter Included
Standard
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

This Guardair N201SCNED Static-Conductive Drum Vacuum is the ideal solution for cleaning up your workspace. It will keep you safe from harmful contaminants. The vacuum has a standard filter type, making it easy to maintain and clean. Its 20 gal. tank size allows you to clean up liquids or sludge in large areas without having to stop and empty the tank often. With 61 cfm of air flow, this bagless drum vacuum is powerful enough to handle all kinds of jobs with ease. It has a 1/2" FNPT air inlet that allows for easy connection to your compressed air supply line. If you are looking for a way to keep your work space clean, the Guardair N201SCNED Static-Conductive Drum Vacuum is an excellent choice.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.