This item is Discontinued.
This item is Discontinued.
Static-Conductive Drum Vacuum, 30 gal, 89 cfm (Discontinued)
Mfr #
N301BCNED
Zoro #
G7940432
UPC # 690773022257
Country of Origin United States
Category Wet Dry Vacuums
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N301BCNED
- Zoro #
- G7940432
- UPC #
- 690773022257
- Country of Origin
- United States
Dimensions
- Tank Size
- 30 gal
- Vacuum Hose Dia.
- 2 in
- Vacuum Hose Length
- 20 ft
- Air Hose Length
- 20 ft
- Air Hose Dia.
- 3/4 in
Description
Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Tank Material Steel, Tank Size 30 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.