This item is Discontinued.

Guardair Static-Conductive Drum Vacuum, 55 gal, 60 cfm N551DCNED

This item is Discontinued.

Guardair

Static-Conductive Drum Vacuum, 55 gal, 60 cfm (Discontinued)

Mfr # N551DCNED
Zoro # G8236532
UPC # 690773022301
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N551DCNED
Zoro #
G8236532
UPC #
690773022301
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
20 ft
Air Hose Dia.
3/4 in
Air Hose Length
20 ft

Details

Item
Static-Conductive Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
60 cfm
Static Pressure
213 in
Tank Material
Steel
Tank Dry Capacity
55 gal
Tank Wet Capacity
55 gal
Vacuum Collection Type
Bagless
Vacuum Capacity
55 gal.
Net Weight
113 lb.
Vacuum Filter
Cartridge
Static Water Lift
213"
Filter Type
Standard
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Sound Level dBA
75 dBA
Air Inlet
3/4 in FNPT
Includes
12 in W Metal Wet/Dry Floor Tool with 4 ft Wand, 24 in L Metal Crevice Tool, 3/4 in x 20 ft Air Supply Hose with Fittings
Horizontal Reach
20 ft.
Application
Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
Air Requirements
47 cfm
Minimum Air Compressor
10 hp
Inlet Air Flow
47 cfm
Vacuum Filtration Type
Standard
Inlet Connection Gender
Female
Sound Level
101 dB
Vacuum Power Source
Pneumatic
Inlet Connection Type
Threaded
Inlet Air Pressure
100 psi
Vacuum Air Flow
60 cfm
Power Source - TS Only
Pneumatic
Filter Included
Standard
Power Source
Pneumatic
Power Source - old
Pneumatic

Description

Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 47 cfm, Inlet Air Pressure 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.