This item is Discontinued.

Guardair Vacuum Cleaner Nozzle, Steel N104KT

This item is Discontinued.

Guardair

Vacuum Cleaner Nozzle, Steel (Discontinued)

Mfr # N104KT
Zoro # G1836088
UPC # 690773031655
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N104KT
Zoro #
G1836088
UPC #
690773031655
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
Length
7-1/2"
For Hose Diameter
1-1/2"

Details

Material
Steel
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
Includes
Gasket, Lock Washers, Nuts
Item
Inlet Nozzle
For Use With
5 to 10 gal. Units
Fits Vacuum Models
N051MC, N101DC, N101MC, N101SC

Description

Inlet Nozzle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N051MC, N101DC, N101MC, N101SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews