Guardair
Xtra Thrust Air Gun, Steel Nozzle, 24"
- Zoro #: G8493359
- Mfr #: 75XT024AS
Hover or click to zoom Tap to zoom
Key Features
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Cast Aluminum
- Application: Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes: Hanging Hook
- Overall Length: 28-1/5"
- Max. dBA: 108
- Nozzle: Xtra Thrust
- Trigger: Wide
$95.66
Subtotal: $95.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GUARDAIR Thumb Lever Air Gun, 12" Extension 900LJ012AA
- GUARDAIR Ergonomic Air Gun, 60" Extension INF5060AA
- GUARDAIR Pistol Grip Air Gun, 18" Extension U75LJ018AA3
- GUARDAIR Pistol Grip Air Gun, 6" Extension 75LJ006AA
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun 75XXT
- GUARDAIR Pistol Grip Air Gun, 48" Extension HYD048SS375
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm 900LJ048NN
- GUARDAIR Guardair 75XTE048AA, 48" 75xt Alum Ext & Alloy Nozzle 75XTE048AA
- GUARDAIR Guardair, Ultra Venturi W/ 72" Alum Ext & Alloy Nozzle, Long Trigger - Min Qty 2 U75LJ072AA3
- SCS Ionized Air Gun, 230V 980E
- EXAIR Safety Air Gun, 35 CFM, 48" Ext, Shield, Max. dBA: 82 1250SS-48-CS
- Guardair Air Guns & Accessories