Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength
- Mfr # 00600
- Zoro # G8748442
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.1-07, ANSI A10.32-12, OSHA 1910 and OSHA 1926 Subpart M
Length
6 in
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00600
- Zoro #
- G8748442
- UPC #
- 672421006000
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Hole Depth
- 3/8 in
- Width
- 6 in
- Hole Dia.
- 9/16 in
- Ring Diameter
- 2 in
Details
- Item
- Concrete Anchor
- Standards
- ANSI Z359.1-07, ANSI A10.32-12, OSHA 1910 and OSHA 1926 Subpart M
- Weight Capacity
- 420 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Material
- Galvanized Steel
- Installation
- Permanent
- Includes
- Instruction Manual
- Shell Material
- Galvanized Steel
Description
Concrete Anchor, Weight Capacity 420 lb, Anchor Material Steel, Tensile Strength 5,000 lb, Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.