Shop GUARDIAN
See all product information
Create Account
Roof Anchor, 12 in Length, 310 lb Weigth Capacity, 5,000 lb Tensile Strength
- Mfr # 00656
- Zoro # G8748424
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Galvanized Metal
D-Ring Material
Galvanized Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00656
- Zoro #
- G8748424
- UPC #
- 672421006567
- Country of Origin
- United States
- Item
- Roof Anchor
- Standards
- OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Material
- Galvanized Metal
- D-Ring Material
- Galvanized Metal
- Attaches To
- Concrete
- Brand and Series
- Guardian
Dimensions
- Length
- 12 in
- Width
- 12 in
- Depth
- 18 in
Description
Roof Anchor, D-Ring Material Galvanized Metal, Length 12 in, Weight Capacity 310 lb, Width 12 in, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.