Plumbed Eyewash, Counter Mount, Plumbed, 8 1/4 in H., 17 5/12 in W
- Mfr # G1806
- Zoro # G1262046
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Height
8 1/4 in
Width
17 5/12 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1806
- Zoro #
- G1262046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 1/4 in
- Width
- 17 5/12 in
- Head Dia.
- 2.25 in
- Fitting Size
- 1/2 in NPT Female
- Depth
- 3 in
- Spray Head Diameter
- 2 1/4 in
- Mount Hole Diameter
- 7/8 in
- Inlet Pipe Size
- 1/2 in
- Electrical Cord Length
- Not Available
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 3 in, Height 8 1/4 in, Width 17 5/12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.