Shop GUARDIAN EQUIPMENT
See all product information
Create Account
Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 3/4 in H, Stainless Steel Bowl, Orange
- Mfr # G1942
- Zoro # G8362472
product price:Â
$
2,704.99
/ea
Free Shipping & Returns
Key Features
Height
94 3/4 in
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1942
- Zoro #
- G8362472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 94 3/4 in
- Shower Spray Head Diameter
- 10 in
- Inlet Pipe Size
- 1 1/4 in
- Shower Handle Length
- 29 in
- Depth
- 24 in
- Bowl Diameter
- 11 1/8 in
- Mount Hole Diameter
- 7/16 in
- Outlet Pipe Size
- 1 1/4 in
- Electrical Cord Length
- Not Available
- Fits Chest Size
- Freeze and Scald Protection Valve
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.