Shop GUARDIAN EQUIPMENT
See all product information
Create Account
Plumbed Eyewash, Wall Mount, Plumbed, 6 11/12 in H., 15 2/3 in W
- Mfr # G1781
- Zoro # G1244209
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Height
6 11/12 in
Width
15 2/3 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1781
- Zoro #
- G1244209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 11/12 in
- Width
- 15 2/3 in
- Depth
- 13 3/4 in
- Mount Hole Diameter
- 3/8 in
- Bowl Diameter
- 11 1/8 in
- Inlet Pipe Size
- 1/2 in
- Outlet Pipe Size
- 1 1/4 in
- Electrical Cord Length
- Not Available
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 13 3/4 in, Height 6 11/12 in, Width 15 2/3 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.