Roofer's Fall Protection Kit, Size: S-L
- Mfr # 00815
- Zoro # G8009802
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Kit Components
Velocity Harness (size S-L), 50 ft. vertical lifeline with an integrated shock absorber, temper reusable anchor, 5 Gallon Bucket
Color
Yellow
Hardware Material
Metal
Standards
OSHA 1910, OSHA 1926 Subpart M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00815
- Zoro #
- G8009802
- UPC #
- 012643008152
- Country of Origin
- China
Details
- Item
- Roofer's Fall Protection Kit
- Harness Sizing
- Universal
- Kit Components
- Velocity Harness (size S-L), 50 ft. vertical lifeline with an integrated shock absorber, temper reusable anchor, 5 Gallon Bucket
- Color
- Yellow
- Hardware Material
- Metal
- Standards
- OSHA 1910, OSHA 1926 Subpart M
- Tensile Strength
- 11,300 lb.
- Includes
- 50 ft. Lifeline with Shock Pack, Positioning Device, 18" Extension Lanyard, Temper Anchor, Harness, 5 gal. Bucket
- Weight Capacity
- 310 lb.
- Leg Strap Buckles
- Pass-Through
- Shoulder Strap Buckles
- Adjuster-Link
- Webbing Materials
- Nylon
- Front D-Ring
- No
- Subpelvic Strap
- Yes
- Line Material
- Polyester/Steel
- Back D-Ring
- Yes
- Side D-Rings
- No
- Stretchable
- No
- Chest Strap Buckles
- Friction / Pass-Through
Description
Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.