This item is Discontinued.

Guardian Protective Wear High Visibility Rain Pants, Polyurethane, 32 in Inseam, Yellow/Green, Size L 953LYL

This item is Discontinued.

Guardian Protective Wear

High Visibility Rain Pants, Polyurethane, 32 in Inseam, Yellow/Green, Size L (Discontinued)

Mfr # 953LYL
Zoro # G9596694
Country of Origin United States
Category Rain Pants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
953LYL
Zoro #
G9596694
UPC #
-
Country of Origin
United States
Item
High Visibility Rain Pants
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
4.5 oz/sq yd
Inseam
32 in
Seam Style
Heat Tape Sealed, Stitched
Gender
Men's
Lining Material
Nylon
Includes
Elastic Suspenders
Closure Type
Hook-And-Loop, Storm Flap
Standards
ANSI/ISEA 107-99 Class 2, NFPA 701
High-Visibility
No
Shell Material
Polyurethane
Wire Color
Yellow/Green
Traction Material
Polyurethane

Dimensions

Size
L
Thickness
0.2 mm
Fits Waist Size
38 to 40 in
Size (Max. Waist x Inseam)
L 32 in )
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

High Visibility Rain Pants, Material Polyurethane, Gender Men's, Size L, Color Yellow/Green, Inseam 32 in, High-Visibility No, Lining Material Nylon, Fabric Weight 4.5 oz/sq yd, Thickness 0.2 mm, Standards ANSI/ISEA 107-99 Class 2, NFPA 701, Includes Elastic Suspenders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.