This item is Discontinued.
This item is Discontinued.
High Visibility Rain Pants, Polyurethane, 30 in Inseam, Yellow/Green, Size S (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 953LYS
- Zoro #
- G9597692
- UPC #
- -
- Country of Origin
- United States
- Item
- High Visibility Rain Pants
- Color
- Yellow/Green
- Material
- Polyurethane
- Fabric Weight
- 4.5 oz/sq yd
- Inseam
- 30 in
- Seam Style
- Heat Tape Sealed, Stitched
- Gender
- Men's
- Lining Material
- Nylon
- Standards
- ANSI/ISEA 107-99 Class 2, NFPA 701
- Closure Type
- Hook-And-Loop, Storm Flap
- Includes
- Elastic Suspenders
- High-Visibility
- No
- Shell Material
- Polyurethane
- Wire Color
- Yellow/Green
- Traction Material
- Polyurethane
Dimensions
- Size
- S
- Fits Waist Size
- 30 to 32 in
- Thickness
- 0.2 mm
- Size (Max. Waist x Inseam)
- S 30 in )
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
High Visibility Rain Pants, Material Polyurethane, Gender Men's, Size S, Color Yellow/Green, Inseam 30 in, High-Visibility No, Lining Material Nylon, Fabric Weight 4.5 oz/sq yd, Thickness 0.2 mm, Standards ANSI/ISEA 107-99 Class 2, NFPA 701, Includes Elastic Suspenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.