Shop GUARDIAN
See all product information
Create Account
Roof Anchor, 9 in Length, 310 lb Weigth Capacity, 5,000 lb Tensile Strength
- Mfr # 00484
- Zoro # G8073423
product price:Â
$
64.89
/ea
Key Features
Standards
OSHA 1926.502, Z359.1
Length
9 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00484
- Zoro #
- G8073423
- UPC #
- -
- Country of Origin
- China
- Item
- Roof Anchor
- Standards
- OSHA 1926.502, Z359.1
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Material
- Steel
- D-Ring Material
- Zinc Plated Steel
- Includes
- (6) 16D 3 in Nails
- Attaches To
- Roof Deck
- Brand and Series
- Guardian
- Products By Industry
- Electrical
Dimensions
- Length
- 9 in
- Depth
- 3 5/16 in
- Width
- 3 in
Description
Roof Anchor, D-Ring Material Zinc Plated Steel, Length 9 in, Weight Capacity 310 lb, Width 3 in, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.