Shop GUARDIAN
Create Account
Self-Retracting Lifeline, 130 to 420 lb, 6 ft L Line, 1-Leg
- Mfr # 32000
- Zoro # G125012244
product price:Â
$
224.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32000
- Zoro #
- G125012244
- UPC #
- 672421320007
- Country of Origin
- United States
Description
The Guardian GR6 is so lightweight, you'll almost forget you are wearing it. At a mere 1.7 lb and 3.3 x 2.5 x 2.5 in, the GR6 is the smallest and lightest SRL in its class but weight is the only thing it gives up. The GR6's housing is constructed from UV stabilized, high-strength polycarbonate/ABS and surrounds an incredibly strong steel load bearing chassis. The sealed housing helps keep out dirt and other contaminants, providing extra protection for the internal components. Its HMPE webbing is ultra lightweight and abrasion-resistant for a long life and is perfect for applications like solar that benefit from a more supple lifeline. Available with steel or aluminum snap or rebar hooks, the GR6 is a perfect fit in general industry, maintenance and rebar applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.