Soft Step Anti-Fatigue Mat, Black - 2 x 3 ft.
- Mfr # 24020301
- Zoro # G624192362
product price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24020301
- Zoro #
- G624192362
- UPC #
- -
- Country of Origin
- China
Description
The Soft Step Anti-Fatigue mat is the perfect mat for any indoor industrial or commerical environment. Built entirely out of vinyl foam, the Soft Step mat will help reduce fatigue and increase productivity. The vinyl foam construction is a perfect value option for businesses looking to improve employee morale. Features Guardian Soft Step Anti-Fatigue Mat. 100% Vinyl Foam. Specifications Color: Black. Materials: Vinyl Foam. Shape: Rectangular. Mat Type: Anti-Fatigue Mat. Application: Indoor. Thickness: 3/8 in. Size: 2' W x 3' L. Weight: 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.