Guardian Gear ZW1776 11 Ride Right Seat Belt Connector Tan
- Mfr # ZW1776 11
- Zoro # G103777424
product price:Â
$
25.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZW1776 11
- Zoro #
- G103777424
- UPC #
- 721343990611
- Country of Origin
- China
Description
Our Guardian Gear Ride Right Seat Belt Connectors features a unique design that quickly and easily wraps around any seat belt. Each Guardian Gear Ride Right Seat Belt Connectors is packaged for retail.
- Adjustable attachment strap clips to any harness
- Easy and convenient to use
- Connector boasts heavy-duty, nickel-plated clips for a strong and secure hold
- Material - Polyester, nickel-plated clips, plastic adjusters
- Hardware is 3 in.
- Spring bolts
- Adjustable strap 18 in. - 26 in. including hardware
- Color - Tan
- Size - Seat belt wrap measures 10 1/2 L x 2 1/2 W in.
- Attach the seat belt connector to your seat belt by opening the Cloth Tie closure, wrapping the seat belt connector around the seat belt and then pressing the Cloth Tie closure down.
- Using the nickel-plated swivel clip, attach your dog’s harness to the nickel-plated ring on the seat belt connector.
- Make any length adjustments necessary using the plastic adjuster on the strap.
Wipe clean with a damp cloth.
Caution:Do not leave pets unattended in vehicles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.