This item is Discontinued.

Guardian Survival Gear Guardian Gear ZW307 30 Pet Cot Med ZW307 30

This item is Discontinued.

Guardian Survival Gear

Guardian Gear ZW307 30 Pet Cot Med (Discontinued)

Mfr # ZW307 30
Zoro # G703788165
UPC # 721343307303
Country of Origin China
Category Pet Beds
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZW307 30
Zoro #
G703788165
UPC #
721343307303
Country of Origin
China

Description

Guardian Gear Elevated Pet Cots are great for giving pets a comfortable, elevated spot to sleep. Lightweight and durable dog cots allow air to circulate underneath the pet for a healthier, more comfortable rest. The perfect go-anywhere bed for travel and camping. Guardian Gear Elevated Pet Cots are great for giving pets a comfortable, elevated spot to sleep.
Lightweight and durable dog cots allow air to circulate underneath the pet for a healthier, more comfortable rest. The durable Guardian Gear Elevated Pet Cots are great for traveling, camping, or naps in the backyard. Available in small, medium, large, and extra-large sizes. Large size has a center leg and extra-large size has two center legs for added support. Also available in a mesh panel design.

  • Protects pets from uncomfortable cold, hot, damp, and uneven surfaces
  • Lightweight steel frame
  • Spring locks allow assembly and disassembly in seconds without tools
  • Cover is made of UV-resistant deep green polyester
  • Cloth Tie tabs along the sides of the bed allow the cover to be stretched or relaxed for customized tension

Materials:
Cover: Heavy-duty polyester oxford.
Frame: Powder-coated steel cross-sections, molded corner yokes.

Alternate Assembly Instructions

  • Set aside two Y-connectors and the canvas cover. They are not needed until later
  • Assemble three sides of the frame. The three sides MUST be one long side (which the cover will later be Cloth Tieed around) and two shorter end pieces (the parts that slip into the pre-sewn ends of the cover).
  • Once three sides of the frame have been assembled, slip the cover over the short bars. This is easiest when the long side bar is placed on the floor with the ends sticking up, as you can use your foot to hold the frame steady. Note: poles may need to be flexed slightly when inserted into the canvas. Please slide cover onto the frame as evenly as possible, as pulling only one end of the canvas down too far will cause the other end to be overly tight and difficult to move. Do not Cloth Tie Canvas
  • Attach third Y-connector to one of theshort end pieces. Attach long side (all components of the long side if dealing with the larger cots) to that Y-connector.
  • Place last Y-connector on long side. It MUST be placed on the long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.