2100 Cruiser Series Battery Selector Switch
- Mfr # 2100
- Zoro # G703532829
product price:Â
$
75.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100
- Zoro #
- G703532829
- UPC #
- 46904210008
- Country of Origin
- United States
Description
Cruiser Series Battery Selector Switch with AFD
Part No. 2100
Description
Product Features
Alternator field disconnect (AFD) allows selection of any position, including "off" without damage to alternator or electrical system
Polycarbonate case
For 6, 12, 24 or 36 volt systems
One year Warranty
Part No. 2100
Description
- Continuous Amps: 230
Momentary Amps: 345
Cable Lug Size: 3/8"
Color: Orange
Dimensions: 5-1/2"W x 2-5/8"
Product Features
Alternator field disconnect (AFD) allows selection of any position, including "off" without damage to alternator or electrical system
Polycarbonate case
For 6, 12, 24 or 36 volt systems
One year Warranty
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.