4012 Dynaplate For Hull Bonding & Grounding

  • Mfr # 4012
  • Zoro # G501929937
product price: 
$
425.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4012
Zoro #
G501929937
UPC #
46904401208
Country of Origin
Unknown

Description

Creates dynamic hull bonding and grounding for increased performance of electronics and lightning protection. Features most proven and reliable grounding plate, sintered porous bronze matrix with approximately 50% porosity, 48 to 1 grounding area for size, best ground path, 34% more grounding than other available plates, streamlined low resistance shape and easy 2-step thru-hull installation. Comes with gold plated terminal mounting bolt and a silver contact coating solution for a positive and permanent connection. 4006 is recommended for lightning protection. 4012 and 4008 are recommended for Loran C or lightning and Loran C. 4018 is recommended for SSB radio, lightning and SSB or lightning, Loran and SSB. Equivalent of copper sheathing is given in minimum column.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews