This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6744
- Zoro #
- G304131506
- UPC #
- 716243067440
- Country of Origin
- China
Description
Encourage toddlers to recognize forms and shapes through directive play and activities inspired by Froebels gifts using Spatial Concepts Sorter. Use the chunky frame pieces to explore negative space, compare the differences of the extruded shapes and trace the curves and points of the 3-Dimensional pieces. A sturdy puzzle board provides a perfect place for stationary activities or shape exploration. Children practice their cognitive development, shape recognition and differentiation skills.
Features- Spatial Concepts Sorter, inspired by the lessons of Froebel’s gifts, features shape identification and classification
- Teaches three types of geometric properties through three recognizable shapes
- Colorful rubberwood shapes and sturdy puzzle board with overmolded handles for easy mobility
- Introduce spatial awareness, 2D and 3D comprehension and cognitive development
- Age: 2+
- Dimension: 11.5" W x 9.5" D x 2.5" H
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.