This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6773
- Zoro #
- G104131522
- UPC #
- 716243067730
- Country of Origin
- China
Description
Smooth-sanded, over-sized beech wood Jumbo Sensory River Stones feature inset, nature-inspired textures. Children 2 and up can engage in sensory play while practicing stacking and balancing and strengthening their tactile differentiation. A beautiful, subdued color palette furthers the organic connections during natural play.
Features- Over-sized, stone-shaped blocks made from beech wood feature plastic, inset textures
- Subdued colors provide a beautiful, natural palette
- Encourage patterning and stacking and strengthen fine motor skills using this unique building toy
- Store indoors in a cool, dry place or out of direct sunlight
- Smallest Stone Dimensions: 13 x 6.5 x 3 cm
- Largest Stone Dimensions: 19.5 x 9.75 x 4.5 cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.