This item is Discontinued.

This item is Discontinued.
PowerClix® Frames, Magnetic Building Set, 74 Pieces (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9201
- Zoro #
- G7614836
- UPC #
- 716243092015
- Country of Origin
- China
- Color
- Multicolored
- Recommended Age
- 4+ Years
- Recommended Grade
- Grade PK+
- Includes
- 74 pieces
Description
PowerClix® Frames have colorful, translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring 2D and 3D constructions. Frames are for teaching and exploring wireframe geometry. A child may build unlimited 3D forms by visualizing the underlying design structure of an object, then creating a wireframe model of it using magnetic frames of geometric shapes. Frames are designed to integrate flawlessly with Solids and Organics, all part of the PowerClix® System. Ages 4+
• Open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 74 pieces and a Creativity Guide to fuel inspiration
• Eight unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Fine motor skills and spatial thinking with STEM applications
• Suggested Age: 4+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
• Open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 74 pieces and a Creativity Guide to fuel inspiration
• Eight unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Fine motor skills and spatial thinking with STEM applications
• Suggested Age: 4+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.