Shop GUNK
See all product information
Create Account
Automotive Cleaner, Truck and Trailer Wash, 1 gal, Contains Butyl
- Mfr # VW5
- Zoro # G9663344
product price:Â
$
15.45
/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
1 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW5
- Zoro #
- G9663344
- UPC #
- 078698102115
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Deep Cleans Dirt and Grime, Safe for all Finishes, Streak Free Shine, Won't Strip Wax
Details
- Item
- Automotive Cleaner
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Blue
- Compatible Surface Material
- Metal
- Standards
- VOC Compliant
- Container Type
- Bottle
- pH
- 7.5 to 8.5 pH
- Removes
- Dirt, Dust, Grease, Grime
- For Use With
- Automotive exteriors
- Minimum pH Level
- 7.5
- VOC Content Weight Percentage
- 0 %
- Biodegradable
- Not Biodegradable
- Maximum pH Level
- 8.5
- Series
- Car & Truck Wash
- Use Location
- Exterior
- Features
- Deep Cleans Dirt and Grime, Safe for all Finishes, Streak Free Shine, Won't Strip Wax
Description
Automotive Cleaner, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Compatible Surface Material Metal, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Blue, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 7.5, Maximum pH Level 8.5, Removes Dirt, Dust, Grease, Grime
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.