Shop GUNK

All Purpose Cleaner and Degreaser, Trigger Spray Bottle, 32 oz, Citrus

  • Mfr # HDC32

  • Zoro # G9663098


product price:  $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Fragrance
Citrus
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDC32
Zoro #
G9663098
UPC #
078698219707
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Multi-Surface Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Citrus
Cleaner Form
Liquid
Primary Chemical
None
Recommended Dilution
1:35
Standards
TSCA Compliant
Color
Yellow
Surfaces for Use On
Hard Nonporous Surfaces
Net Weight
32 oz
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
All Purpose Cleaning and Degreasing
Effective Temp.
Room Temperature
VOC Content
0%
Flash Point
None
Series
No Series
Nonflammable
Yes
Properties
Biodegradable, Nonflammable
pH Level
7.5, 8.5
Biodegradable
Yes
NSF Rating
Not Rated
Butyl Free
No
Rinse Required
Yes
pH Value
Neutral

Description

Multi-Surface Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:35, Primary Chemical None, Liquid, Standards TSCA Compliant, Biodegradable Yes, Color Yellow, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 7.5, 8.5, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.