Electric Motor Contact Cleaner Electronic Contact Cleaner, 20 oz Aerosol Spray Can, Ready to Use

  • Mfr # NM1

  • Zoro # G9663387


product price:  $8.69
/ea

Key Features

Automotive Cleaner Item
Electronic Contact Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM1
Zoro #
G9663387
UPC #
078698141312
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Automotive Cleaner Item
Electronic Contact Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Fragrance
Ether
Chlorinated/Non Chlorinated
Non-Chlorinated
Recommended Dilution
Ready to Use
Net Weight
20 oz
Freezing Point
-8.14 Degrees F
Item
Electronic Contact Cleaner,20.00 oz.
Degreaser Container Type
Aerosol Can
Removes
Grease, Oil
Container Type
Aerosol Spray Can
Features
Clean Alternator, Clean Contact Relays, for Cleaning Electric Motors
Boiling Point
250.34 Degrees F
Dilution Ratio
Ready to Use
Automotive Degreaser Item
Electronic Contact Cleaner
Specific Gravity
1.62
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0 %
Series
Gunk
Butyl-Free
Butyl-Free
Base Type
Solvent
Flammability
Nonflammable
Cleaner Type
Contact Cleaner
Product Form
Aerosol
Nonflammable
Yes
Base Formula
Solvent Based
Butyl Free
Yes

Description

Electronic Contact Cleaner,20.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 20 oz, Product Form Aerosol, Boiling Point 250.34 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Cleaner Application Electrical, Equipment and Machinery, Facility Maintenance, Automotive Vehicles

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.