Original Engine Degreaser CA Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based

  • Mfr # EB1CA

  • Zoro # G9660946


product price:  $6.59
/ea

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Cleaner Container Size
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EB1CA
Zoro #
G9660946
UPC #
078698217871
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz
Container Size
15 oz

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
15 oz
Item
Engine Cleaner and Degreaser,15 oz. Size
Specific Gravity
0.88
Boiling Point
381.65 Degrees F
Standards
VOC Compliant
Flash Point
165 Degrees F
Container Type
Aerosol Spray Can
VOC Content Weight Percentage
8.9 %
Base Type
Solvent
Butyl-Free
Butyl-Free
Series
Gunk
Flammability
Flammable
Cleaner Type
Engine Cleaner and Degreaser
VOC Content Weight
73.2 g/L
Product Form
Aerosol
Nonflammable
No
Butyl Free
Yes
Base Formula
Solvent Based

Description

Engine Cleaner and Degreaser,15 oz. Size, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 15 oz, Net Weight 15 oz, Product Form Aerosol, Boiling Point 381.65 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 73.2 g/L, VOC Content Weight Percentage 8.9 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color Clear, Flash Point 165 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.