Shop GUNVAULT
Create Account
12 x 8 x 5 Mini Vault Standard Safe Matte
- Mfr # GV1000C-STD
- Zoro # G524189462
product price:Â
$
153.99
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
- GV1000C-STD
- Zoro #
- G524189462
- UPC #
- -
- Country of Origin
- China
Description
Outside of the safe is constructed of 16-gauge steel, while soft foam on the inside protects valuables. High-strength lock mechanism performs reliably. Precise fittings virtually inpossible to pry open with hand tools. Built-in computer blocks access after repeated invalid keypad entries and audio feedback confirms each correct keypad entry. Tamper indicator, unique No-Eyes Keypad allows for quick acess. Audio disable option adds security of operating in silent mode. Power Supply: 8AA Batteries. Over 12 million user selectable access codes. Foam-lined for protection. Dimensions: 8.1 in x 4.9 in x 12 in.