Shop GUSTBUSTER
Create Account
34143BL LTD Auto Open & Close Vented Compact Umbrella; Black - 43 in.
- Mfr # 34143BL
- Zoro # G603880891
product price:Â
$
89.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34143BL
- Zoro #
- G603880891
- UPC #
- 797781341438
- Country of Origin
- China
Description
This high-quality compact umbrella is built to last. It has an award-winning double canopy that is wind tunnel certified to 55+ MPH. The automatic open and close function makes it easier and convenient to get out of the rain quickly. Its pressure-releasing wind-expansion cord system is another great feature that helps to prevent leaking. This umbrella also comes with a all purpose travel case.
Features- Measures 16.25 inches long, open arc measures 44 inches across
- Auto open and close
- 100% Polyester
- Wipe clean
- Hi-impact carbon steel joint connectors
- Hexagon reinforced stainless steel shaft
- Teardrop wind resistant double canopy
- Color: Black
- Size: 43 in.
- Material: 100% Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.