This item is Discontinued.

Zoro Select Ball End Mill, ZrN, 0.312" Shank dia. BNAS30312Z

This item is Discontinued.

Zoro Select

Ball End Mill, ZrN, 0.312" Shank dia. (Discontinued)

Mfr # BNAS30312Z
Zoro # G3010091
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNAS30312Z
Zoro #
G3010091
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.437 in
Shank Dia.
39/125 in
Overall Length
2 1/2 in
Milling Dia.
0.3125"
Corner Radius
0.312"
Wire Rope Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
List Number
GWA3
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
ZrN
Super Alloy (S) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Item
Ball End Mill
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing
Finish - Machining
ZrN
Material Grade - Machining
Micrograin

Description

Ball End Mill, ZrN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.