Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper
- Mfr # 1550-2005
- Zoro # G3918421
product price:
$
44.19
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
- 1550-2005
- Zoro #
- G3918421
- UPC #
- 769053107066
- Country of Origin
- China
Description
3 Piece SCLCR Indexable Boring Bar Set ~ Includes 5/16, 3/8, & 1/2" ~ Style A, B, & C ~ Utilizes CCMT 80° diamond inserts. ~ 7° relief angle. ~ Negative 5° lead angle for boring. ~ 3° side & end cutting edge angle. ~ Torx wrench included. ~ CCMT insert included. ~ For profiling bars for semi-finishing and finishing operations.