Dasqua 6"/150mm Length 5 Piece Magnetic Parallel Set
- Mfr # 1801-0115
- Zoro # G302457905
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1801-0115
- Zoro #
- G302457905
- UPC #
- 769053105949
- Country of Origin
- China
Description
Dasqua Length 6"/150mm Length 5 Piece Premium Magnetic Parallel Set Height tolerance is +/- 0.005mm. ~ Width tolerance is +/-0.01mm. Hardness is 55-60 HRC. Reduces the clamping time by up to 10%. Precision ground as pairs. Excellent in high precision work for mounting parallel components in machine vises or jigs. Widths include 1"/25mm, 1.37"/35mm, 1.57"/40mm, 1.77"/45mm, 1.85"/47mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.