L High Speed Steel Adjustable Blade Reamer (1-1/2 to 1-13/16)

  • Mfr # 2006-9189

  • Zoro # G803076506


product price:  $51.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2006-9189
Zoro #
G803076506
UPC #
769053106328
Country of Origin
India

Description

L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 16". ~ 6 Blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.