This item is Discontinued.

H2H 5 x 7 In. Light Blue Br Frames - 6 Pack H2330982

This item is Discontinued.

H2H

5 x 7 In. Light Blue Br Frames - 6 Pack (Discontinued)

Mfr # H2330982
Zoro # G203906519
UPC # 661541439362
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2330982
Zoro #
G203906519
UPC #
661541439362
Country of Origin
China

Description

Frames are generally square or rectangular, though circular and oval frames are not uncommon. Frames in more unusual shapes (often appropriately colored) are usually frames intended for photographs, such as heart-shaped frames to go around wedding pictures and the like, and there have been shaped shadowboxes made, though these have generally been used to roughly follow the outlines of sports jerseys and other memorabilia rather than pictures. There are also picture frames designed to go around corners.

Features
  • Type - Home Decor Design.
  • Pack - 6.
  • Color - Light Blue BR.
  • Dimension - 5 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.